Shop All Lab Carboys & Jugs
Zoro Select
Jerrican Carboy, 10 L, 335 mm H
Mfr # 0435-2100
Zoro # G207101323
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 10 L
- Autoclavable Yes
- Labware Depth - English 13.19 in
- Carboy/Jerrican/Jug Shape Rectangular
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0435-2100
- Zoro # G207101323
- Country of Origin Germany
- Category Lab Carboys & Jugs
Dimensions
Labware Depth - English | 13.19 in |
Labware Width - Metric | 125 mm |
Labware Depth - Metric | 335 mm |
Diameter | 1.61 in |
Labware Width - English | 4.92 in |
Labware Height - Metric | 335 mm |
Labware Height - English | 13.19 in |
Overall Width - Metric | 125 mm |
Overall Height - Metric | 335 mm |
Body Diameter | 40.89 mm |
Overall Depth - Metric | 335 mm |
Description
Jerrican Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 40.89 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jerrican, Closure Type Tamper Evident, Overall Width - Metric 125 mm, Overall Height - Metric 335 mm, Shape Rectangular, Basic Material Plastic, Clarity Transparent, Includes Not Applicable, Overall Depth - Metric 335 mm, Features With Molded, Indestructible Liter Graduation, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 50mL, Disposable, Ps, PK500 (3604)
- LOVIBOND Molybdenum HR 2 PP, 10 ml 100 ct (530760)
- SP BEL-ART Write-On Label Tape Rainbow Pack, 3, PK6 (F13463-0600)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- ZORO SELECT Carboy, Narrow Mouth, 5L, HDPE, Translucent (208605-0005)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7260020)
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- ZORO SELECT Funnel, Polypropylene, 145mm, Clear, PK2 (241754-0003)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- Zoro Select Labware