Shop All Lab Carboys & Jugs
Zoro Select
Jerrican, 20L/5 gal.
Mfr # H10937-0000
Zoro # G4714044
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Height - Metric 25 cm
- Labware Width - English 11.85 in
- Closure Size 2.5cm/1"
- Width 30cm/11-3/4"
- Labware Depth - Metric 25 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H10937-0000
- Zoro # G4714044
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Height - Metric | 25 cm |
Labware Width - English | 11.85 in |
Closure Size | 2.5cm/1" |
Width | 30cm/11-3/4" |
Labware Depth - Metric | 25 cm |
Labware Height - English | 9.36 in |
Height | 41cm/16" |
Depth | 25cm/9-1/2" |
Labware Depth - English | 9.36 in |
Labware Width - Metric | 30 cm |
Overall Depth - Metric | 238 mm |
Overall Height - Metric | 250 mm |
Overall Width - Metric | 302 mm |
Screw Closure Size | 45 mm |
Description
Jerrican, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On, Closure Material HDPE, Overall Width - Metric 302 mm, Closure Liner Material Unlined, Overall Height - Metric 250 mm, Screw Closure Size 45 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Includes Not Applicable, Brim Capacity 15 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- OAKTON Electrode Rinse Solution, 20 mL, PK20 (35653-00)
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- ZORO SELECT Bottle, F-Style, 32 oz., HDPE (HF32W-33)
- ZORO SELECT Carboy, Wide Mouth, 5L, HDPE, Translucent (208675-0005)
- ZORO SELECT Carboy, Narrow Mouth, 5L, HDPE, Translucent (208605-0005)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- ZORO SELECT Pitcher, 2 qt., Stainless Steel (81020)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., PP (49H016)
- Zoro Select Lab Carboys & Jugs