Shop All Hex Nuts
Zoro Select
Jam Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 10 PK
Mfr # U51090.056.0001
Zoro # G3318695
original price:
$5.89
20% off
new price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 21/64 in
- Hex Width 7/8 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51090.056.0001
- Zoro # G3318695
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 21/64 in |
Hex Width | 7/8 in |
Wrench Size | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Width | 0.861 to 0.875 in |
Dia./Thread Size | 9/16"-12 |
Nut Height | 0.301 in to 0.324 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 1000 PK (141500PTPBE)
- TAMPER-PRUF SCREWS 2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (151260)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30227)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 5, Black Oxide, 1-11/64 in Ht, 5 PK (3HEE6)
- ZORO SELECT Jam Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U51090.050.0001)
- ZORO SELECT Jam Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (U51090.025.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht (U51090.125.0001)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 33/64 in Ht (U11375.087.0001)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 25/64 in Ht, 5 PK (U11374.062.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (N01330.087.0002)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (N01120.031.0002)
- Zoro Select Hex Nuts