Shop All Hex Nuts
Zoro Select
Jam Nut, 7/16"-20, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK
Mfr # U11380.043.0001
Zoro # G3232354
product price: $6.89
/pk 50, $0.14/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 1/4 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11380.043.0001
- Zoro # G3232354
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 1/4 in |
Hex Width | 11/16 in |
Wrench Size | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/16"-20 |
Width | 11/16 in |
Nut Height | 1/4 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 1/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.5DSL)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 31.7 mm Shank, 25 mm ID, Steel, Plain (M16001.080.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK (U51050.037.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0001)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11380.050.0001)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK (U11380.062.0001)
- ZORO SELECT Jam Nut, 3/8"-24, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11380.037.0001)
- ZORO SELECT Machine Screw Nut, #6-32, Steel, Zinc Plated, 7/64 in Ht, 10000 PK (06NH)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 10 PK (M01300.220.0001)
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Zinc Plated, 1-15/16 in Ht, 2 PK (251NF)
- ZORO SELECT Jam Nut, 2-1/2"-4, Steel, Plain, 1-29/64 in Ht, 5 PK (250NJP)
- Zoro Select Hex Nuts