Shop All Hex Nuts
Zoro Select
Jam Nut, 7/16"-14, Steel, Zinc Plated, 1/4 in Ht, 1600 PK
Mfr # 43NJ
Zoro # G2444931
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-14
- Material Steel
- Finish Zinc Plated
- Hex Height 1/4 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 43NJ
- Zoro # G2444931
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 1/4 in |
Hex Width | 11/16 in |
Details
Item | Jam Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,7/16-14 HEx JAM NUT ZI,PK1600, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01200.031.0400)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 13000 PK (B24522.013.0025)
- HOMECARE PRODUCTS 8 x 3 in. Phillips Drive Galvanized Deck Screw (HO2588218)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0150)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04181.087.0002)
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04180.300.0200)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK (U11060.025.0001)
- ZORO SELECT Hex Nut, M22-2.50, A2 Stainless Steel, Not Graded, Plain, 18 mm Ht, 5 PK (M51080.220.0001)
- ZORO SELECT Hex Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht (NUT93008C)
- ZORO SELECT Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51080.100.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Zinc Plated, 1-9/32 in Ht, 5 PK (U01300.150.0001)
- Zoro Select Hex Nuts