Shop All Hex Nuts
Zoro Select
Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 600 PK
Mfr # 62NJ5
Zoro # G2445202
product price: $361.99
/pk 600, $0.60/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 3/8 in
- Hex Width 15/16 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62NJ5
- Zoro # G2445202
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 3/8 in |
Hex Width | 15/16 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,5/8-11 HEx JAM NUT GRAD,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 2-1/2" Round Wire Lock Pins 4PK (36442)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1" Dia., 12" L, Steel Plain, 4 PK (2711200S)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07410.019.0250)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 7/8"-9 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (8C-B7MACH)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK (U11352.062.0001)
- ZORO SELECT Hex Nut, M64-4.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01120.640.0400)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 300 PK (B01300.062.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Plated, 6.50 mm Ht, 100 PK (M04121.080.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 50 PK (M04122.160.0001)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Zinc Plated, 3.20 mm Ht, 100 PK (M01300.040.0001)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 1/2"-13, Steel, Grade A, Plain (A04203200HH)
- Zoro Select Hex Nuts