Shop All Hex Nuts
Zoro Select
Jam Nut, 5/8"-11, Brass, Not Graded, Plain, 3/8 in Ht, 10 PK
Mfr # 1WU69
Zoro # G3413952
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Hex Height 3/8 in
- Hex Width 15/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WU69
- Zoro # G3413952
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 3/8 in |
Hex Width | 15/16 in |
Wrench Size | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 3/8 in |
Width | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Width Across Flats | 15/16" |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Brass, Material Grade/Class Not Graded, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 3/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B75, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .011-.060" Pin Gage Handle (4102-0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK (1546)
- ZORO SELECT M24-3.00 Class 4 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (M12000.240.0001)
- ZORO SELECT T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT3)
- ZORO SELECT Jam Nut, 3/4"-10, Brass, Not Graded, Plain, 27/64 in Ht, 5 PK (1WU73)
- ZORO SELECT Jam Nut, 5/16"-18, Brass, Not Graded, Plain, 3/16 in Ht, 100 PK (1WU57)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11380.050.0001)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U55080.050.0001)
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0200)
- ZORO SELECT Machine Screw Nut, #12-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (U51740.021.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (U01120.025.0002)
- Zoro Select Hex Nuts