Shop All Hex Nuts
Zoro Select
Jam Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 25/64 in Ht, 10 PK
Mfr # U51090.062.0001
Zoro # G3318686
product price: $4.49
/pk 10, $0.45/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 25/64 in
- Hex Width 15/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51090.062.0001
- Zoro # G3318686
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 25/64 in |
Hex Width | 15/16 in |
Wrench Size | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 5/8"-11 |
Width | 0.922 to 0.938 in |
Nut Height | 0.363 in to 0.387 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 25/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07305)
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.013.0300)
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0470140116)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 10 PK (33764)
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51090.031.0001)
- ZORO SELECT Jam Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U51090.050.0001)
- ZORO SELECT Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 33/64 in Ht, 5 PK (U51090.087.0001)
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 1/2 in Ht, 25 PK (U11095.037.0001)
- ZORO SELECT Hex Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51080.056.0001)
- ZORO SELECT Jam Nut, M6-1.00, 316 Stainless Steel, Not Graded, Plain, 3-13/64 mm Ht, 50 PK (JN9XX00600-050P1)
- Zoro Select Hex Nuts