Shop All Hex Nuts
Zoro Select
Jam Nut, 5/16"-18, Steel, Zinc Yellow, 3/16 in Ht, 4000 PK
Mfr # 31NJY
Zoro # G2445814
product price: $205.99
/pk 4000, $0.05/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Hex Height 3/16 in
- Hex Width 1/2 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NJY
- Zoro # G2445814
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 3/16 in |
Hex Width | 1/2 in |
Details
Item | Jam Nut |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,5/16-18 HEx JAM NUT ZI,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Toggle Bolt, 3" L, 50 PK (MP10531)
- ZORO SELECT M5-0.80 x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.050.0040)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Pln, PK5 (U39100.037.0400)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22993)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 1-1/64 in Ht, 5 PK (U11095.075.0001)
- ZORO SELECT Jam Nut, 1-3/4"-12, Carbon Steel, Not Graded, Black Oxide, 1 in Ht (JNFI2175-001BX)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04180.120.0150)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11374.087.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U51081.031.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Black Oxide, 5 mm Ht, 100 PK (M01100.060.0001)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 20 PK (68001)
- Zoro Select Hex Nuts