Shop All Hex Nuts
Zoro Select
Jam Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 3/16 in Ht, 4000 PK
Mfr # 31NJ8
Zoro # G2445220
product price: $394.99
/pk 4000, $0.10/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Height 3/16 in
- Hex Width 1/2 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NJ8
- Zoro # G2445220
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 3/16 in |
Hex Width | 1/2 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
5/16-18 Hex Jam Nut Grade 8 Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK (932505)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67724)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0250)
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 3/4 in L, 50 PK (2FA63)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 27/64 in Ht, 400 PK (75NJ8)
- ZORO SELECT Machine Screw Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK (U55740.011.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK (M01301.160.0001)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 8, Black Oxide, 11 mm Ht, 50 PK (M01120.140.0150)
- ZORO SELECT Thin Hex Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 100 PK (M51090.060.0001)
- ZORO SELECT Jam Nut, 5/16"-18, Brass, Not Graded, Plain, 3/16 in Ht, 100 PK (1WU57)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 2, Black Oxide, 35/64 in Ht, 25 PK (U08160.062.0002)
- Zoro Select Hex Nuts