Shop All Hex Nuts
Zoro Select
Jam Nut, 5/16"-18, Steel, Grade 5, Zinc Yellow, 3/16 in Ht, 50 PK
Mfr # U11351.031.0001
Zoro # G3319867
product price: $7.85
/pk 50, $0.16/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Height 3/16 in
- Hex Width 1/2 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11351.031.0001
- Zoro # G3319867
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 3/16 in |
Hex Width | 1/2 in |
Wrench Size | 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 5/16"-18 |
Nut Height | 0.180 in to 0.195 in |
Width | 0.489 to 0.500 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 5, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 3/16 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.050.0500)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12423.013.0001)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0300)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.050.7200)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Yellow, 21/64 in Ht, 25 PK (U11351.050.0001)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 5, Zinc Yellow, 15/64 in Ht, 50 PK (U11351.037.0001)
- ZORO SELECT Jam Nut, 1/4"-20, Steel, Grade 5, Zinc Yellow, 5/32 in Ht, 50 PK (U11351.025.0001)
- ZORO SELECT Jam Nut, 1-1/8"-12, Steel, Zinc Plated, 39/64 in Ht, 100 PK (113NJ)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55081.087.0001)
- ZORO SELECT Hex Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51160.101.0002)
- ARMOR COAT Hex Nut, 3/8"-16, Steel, Grade 8, Advanced Corrosion Resistance, 21/64 in Ht, 100 PK (UST236015)
- Zoro Select Hex Nuts