Shop All Hex Nuts
Zoro Select
Jam Nut, 5/16"-18, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK
Mfr # 31NJ188
Zoro # G2445029
product price: $180.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Hex Height 3/16 in
- Hex Width 1/2 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NJ188
- Zoro # G2445029
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 3/16 in |
Hex Width | 1/2 in |
Details
Item | Jam Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,5/16-18 HEx JAM NUT 18,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0016)
- ZORO SELECT Sinker Nail, 20d x3-3/4 In L, PK185 (4NEV1)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4076)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91820)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK (32NJ188)
- ZORO SELECT Jam Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht (1WU29)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11362.075.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Black Oxide, 1-9/32 in Ht (4CAZ4)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 31/32 in Ht, 5 PK (U04120.112.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (U01300.043.0001)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #10-24, Stainless Steel, Plain (A2420120000)
- Zoro Select Hex Nuts