Shop All Hex Nuts
Zoro Select
Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 15/64 in Ht, 25 PK
Mfr # U11375.037.0001
Zoro # G3319158
product price: $5.75
/pk 25, $0.23/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Height 15/64 in
- Hex Width 9/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11375.037.0001
- Zoro # G3319158
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 15/64 in |
Hex Width | 9/16 in |
Wrench Size | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Width | 0.551 to 0.563 in |
Dia./Thread Size | 3/8"-24 |
Nut Height | 0.210 in to 0.227 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 15/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J933, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Rockwell Hardness C26-36, RoHS Compliant Yes, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 2-3/4" L, 410 Stainless Steel 50 PK (50780)
- MIDWEST FASTENER 3/4" Brl Lg, Steel Zinc, 12 PK (31662)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04104.025.0300)
- HILLMAN 90158 6-32 x 3 in. Round Head Combo Machine Screw (77133)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11375.125.0001)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 10 PK (U11375.050.0001)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 33/64 in Ht (U11375.087.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 7/32 in Ht, 100 PK (U04162.025.0002)
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 33/64 in Ht (U11361.087.0001)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (U04180.056.0002)
- AMPG Hex Nut, M5-0.80, 316 Stainless Steel, Not Graded, Plain, 4.70 mm Ht (NUT930M5C)
- Zoro Select Hex Nuts