Shop All Hex Nuts
Zoro Select
Jam Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK
Mfr # U11361.037.0001
Zoro # G3319550
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 15/64 in
- Hex Width 9/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11361.037.0001
- Zoro # G3319550
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 15/64 in |
Hex Width | 9/16 in |
Wrench Size | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.210 in to 0.227 in |
Dia./Thread Size | 3/8"-16 |
Width | 0.551 to 0.563 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 15/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Rockwell Hardness C32, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.100.0250)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 130 PK (A04100.050.0250)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.625x2 L, PK10 (WWG-CLPZ-222)
- ZORO SELECT Round Rivet Washer, 1/4 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 100 PK (U34360.025.0050)
- ZORO SELECT Jam Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11361.025.0001)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11361.050.0001)
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 33/64 in Ht (U11361.087.0001)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 600 PK (62NJ5)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Stainless Steel, Grade 8M, Plain, 300 PK (U22384.037.0001)
- ZORO SELECT Jam Nut, 1-1/8"-7, Steel, Grade 5, Zinc Yellow, 41/64 in Ht (U11351.112.0001)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Brass, Brass, 21/64 in Ht, 100 PK (NB117005P-100)
- Zoro Select Hex Nuts