Shop All Hex Nuts
Download CAD Files
Zoro Select
Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK
Mfr # U55090.037.0001
Zoro # G3318476
CAD Available
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 15/64 in
- Hex Width 9/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55090.037.0001
- Zoro # G3318476
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 15/64 in |
Hex Width | 9/16 in |
Wrench Size | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.210 in to 0.227 in |
Dia./Thread Size | 3/8"-16 |
Width | 0.551 to 0.563 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 15/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/4"-10, Grade 5 (T3410HNZ5)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32403)
- ZORO SELECT #8-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0037)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04360.062.0200)
- ZORO SELECT Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 10 PK (U55090.050.0001)
- ZORO SELECT Jam Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 7/8 in Ht (U55090.150.0001)
- ZORO SELECT Jam Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht (U55090.100.0001)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Zinc Plated, 27/64 in Ht, 400 PK (75NJ)
- ZORO SELECT Thin Hex Nut, M20-1.00, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0100)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (N04122.075.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 12, Black Oxide, 10 mm Ht, 50 PK (M04190.120.0001)
- Zoro Select Hex Nuts