Shop All Hex Nuts
Zoro Select
Jam Nut, 3/4"-10, Steel, Zinc Plated, 27/64 in Ht, 400 PK
Mfr # 75NJ
Zoro # G2445071
product price: $160.99
/pk 400, $0.40/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- Hex Height 27/64 in
- Hex Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75NJ
- Zoro # G2445071
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 27/64 in |
Hex Width | 1-1/8 in |
Details
Item | Jam Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,3/4-10 HEx JAM NUT ZINC,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 90.92 mm Flange Dia., 17.10 mm L, Steel (BTI-FHK2-610-3.5/B1)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.011.0050)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK (M07000.200.0065)
- MAZE NAILS Maze 2 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT200112)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade 2H, Black Oxide, 3/8 in Ht, 300 PK (U22280.037.0001)
- ZORO SELECT Jam Nut, #2-12, Steel, Zinc Plated, 1-3/32 in Ht, 10 PK (201NJ)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (N01120.062.0002)
- ZORO SELECT Machine Screw Nut, #10-32, Steel, Zinc Plated, 7/64 in Ht, 8000 PK (1105NH)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Zinc Yellow, 3/16 in Ht, 4000 PK (31NJY)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (U01300.087.0001)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03746)
- Zoro Select Hex Nuts