Shop All Hex Nuts
Zoro Select
Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 27/64 in Ht, 400 PK
Mfr # 75NJ8
Zoro # G2445193
product price: $388.99
/pk 400, $0.97/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Height 27/64 in
- Hex Width 1-1/8 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75NJ8
- Zoro # G2445193
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 27/64 in |
Hex Width | 1-1/8 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
3/4-10 Hex Jam Nut Grade 8 Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2100)
- PRIME-LINE Hex Lag Screw 5/16in X 3in A307 Grade A Zinc Plated Steel 50PK (9055705)
- CAMRAIL Lock Nut, 3/4"-10, Steel, Grade 8, Cam Koat, 300 PK (788-74110-000)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 3/16 in Ht, 4000 PK (31NJ8)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Yellow, 5 mm Ht, 100 PK (M01320.060.0001)
- ZORO SELECT Hex Nut, 1-3/8"-6, Steel, Grade 5, Zinc Plated, 1-11/64 in Ht, 5 PK (3HEG6)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 400 PK (75NF5D)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04120.087.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA53)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 100 PK (NB287082B-100)
- Zoro Select Hex Nuts