Shop All Hex Nuts
Zoro Select
Jam Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 5 PK
Mfr # U55090.075.0001
Zoro # G3318430
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 29/64 in
- Hex Width 1 7/64 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55090.075.0001
- Zoro # G3318430
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 29/64 in |
Hex Width | 1 7/64 in |
Wrench Size | 1 1/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 3/4"-10 |
Nut Height | 0.398 in to 0.446 in |
Width | 1.088 to 1.125 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 29/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic Black, 20 PK (32834)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0001)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABH34)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1 in L, 100 PK (822505G)
- ZORO SELECT Jam Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 25/64 in Ht, 5 PK (U55090.062.0001)
- ZORO SELECT Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK (U55090.037.0001)
- ZORO SELECT Jam Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 7/8 in Ht (U55090.150.0001)
- ZORO SELECT Hex Nut, M33-3.50, A2 Stainless Steel, Not Graded, Plain, 26 mm Ht (M51080.330.0001)
- ZORO SELECT Machine Screw Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U51740.019.0002)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Zinc Plated, 27/64 in Ht, 400 PK (76NJ)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 29/64 in Ht (U11352.075.0001)
- Zoro Select Hex Nuts