Shop All Hex Nuts
Zoro Select
Jam Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 10 PK
Mfr # U51090.075.0001
Zoro # G3318677
original price:
$8.03
15% off
new price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 29/64 in
- Hex Width 1 7/64 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51090.075.0001
- Zoro # G3318677
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 29/64 in |
Hex Width | 1 7/64 in |
Wrench Size | 1 1/8 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.398 in to 0.446 in |
Dia./Thread Size | 3/4"-10 |
Width | 1.088 to 1.125 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 29/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 5-3/4" L, Steel Zinc Plated, 25 PK (6936SD-PWR)
- TEKS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 600 PK (21506)
- MORTON Thumb Screw, #10-32 Thread Size, Knurled, Zinc Plated Steel, .32" Head Ht (TS-302)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55000.025.0200)
- ZORO SELECT Jam Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 100 PK (U51090.037.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht (U51090.125.0001)
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51090.031.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK (M01301.080.0001)
- ZORO SELECT Hex Nut, #2-4-1/2, Steel, Grade 2, Black Oxide, 1-49/64 in Ht (HNI2200-001BX)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 10, Zinc Plated, 4 mm Ht, 100 PK (M04121.050.0001)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 11/64 in Ht, 50 PK (U51091.025.0001)
- Zoro Select Hex Nuts