Shop All Hex Nuts
Zoro Select
Jam Nut, 2-1/2"-4, Steel, Plain, 1-29/64 in Ht, 5 PK
Mfr # 250NJP
Zoro # G2445884
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 2-1/2"-4
- Material Steel
- Finish Plain
- Hex Height 1-29/64 in
- Hex Width 3-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 250NJP
- Zoro # G2445884
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 2-1/2"-4 |
Hex Height | 1-29/64 in |
Hex Width | 3-7/8 in |
Details
Item | Jam Nut |
Material | Steel |
Finish | Plain |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
2 1/2-4 Hex Jam Nut Plain Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (31947)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.100.0700)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/4 in Hex Wd, 2 PK (203715BG)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (34543)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 100 PK (U11360.031.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01100.150.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U55081.031.0001)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 3/16 in Ht, 25 PK (U11352.031.0001)
- ZORO SELECT Jam Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (JN9XX00800-050P1)
- ZORO SELECT Hex Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M55080.160.0001)
- ZORO SELECT Hex Nut, M56-4.00, Steel, Class 8, Black Oxide, 45 mm Ht (M01120.560.0400)
- Zoro Select Hex Nuts