Shop All Hex Nuts
Zoro Select
Jam Nut, 1/4"-20, Stainless Steel, Not Graded, Plain, 5/32 in Ht, 2000 PK
Mfr # 14NJ188
Zoro # G2445010
product price: $182.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Hex Height 5/32 in
- Hex Width 7/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NJ188
- Zoro # G2445010
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 5/32 in |
Hex Width | 7/16 in |
Details
Item | Jam Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,1/4-20 HEx JAM NUT 18-,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 1/2" x 2", SS 300, Plain (DTPS-0500-2000)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0024)
- MIDWEST FASTENER Rivet Nut, M3-0.50 Thread Size, 12mm L, Rubber, 10 PK (39467)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Stainless Steel Body, 25 PK (41F0824-EA-25)
- ZORO SELECT Jam Nut, 5/16"-18, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK (31NJ188)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK (32NJ188)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 2500 PK (HNI50310-2500T)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Black Oxide, 2.40 mm Ht, 100 PK (HN4000300-100P1)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Zinc Yellow, 19 mm Ht, 5 PK (M01320.240.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK (U11391.050.0001)
- JET Hex Nut Full 5/16-18 (TS-0561021)
- Zoro Select Hex Nuts