Shop All Hex Nuts
Zoro Select
Jam Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK
Mfr # U51090.025.0001
Zoro # G3318747
original price:
$7.25
14% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 5/32 in
- Hex Width 7/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51090.025.0001
- Zoro # G3318747
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 5/32 in |
Hex Width | 7/16 in |
Wrench Size | 7/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1/4"-20 |
Width | 0.428 to 0.438 in |
Nut Height | 0.150 in to 0.163 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 5/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U08111.100.0001)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 10 PK (M51050.160.0035)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFW1)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (31090)
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51090.031.0001)
- ZORO SELECT Jam Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht (U51090.150.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht (U51090.125.0001)
- ZORO SELECT Hex Nut, M8-1.25, Brass, Not Graded, Plain, 6.50 mm Ht, 50 PK (HN4B00800-050P1)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (N01300.043.0001)
- ZORO SELECT Hex Nut, M64-6.00, Steel, Class 8, Zinc Plated, 51 mm Ht (M01300.640.0001)
- Zoro Select Hex Nuts