Shop All Hex Nuts
Zoro Select
Jam Nut, 1/2"-20, Steel, Black Oxide, 5/16 in Ht, 1200 PK
Mfr # 51NJB
Zoro # G2445735
product price: $214.99
/pk 1200, $0.18/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Hex Height 5/16 in
- Hex Width 3/4 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51NJB
- Zoro # G2445735
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 5/16 in |
Hex Width | 3/4 in |
Details
Item | Jam Nut |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,1/2-20 HEx JAM NUT BLK,PK1200, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.040.0001)
- TITAN FASTENERS M8 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100 (BSM08)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK10 (WWG-CLPZ-206)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261000)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 25 PK (U08161.062.0002)
- ZORO SELECT Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 320 PK (B08111.075.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (N04122.100.0001)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 10 PK (U11352.050.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A563, Galvanized, 125 PK (75A563DHG)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 29/64 in Ht, 5 PK (U11361.075.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- Zoro Select Hex Nuts