Shop All Hex Nuts
Zoro Select
Jam Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK
Mfr # U51092.050.0001
Zoro # G3006552
product price: $22.79
/pk 50, $0.46/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 5/16 in
- Hex Width 3/4 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51092.050.0001
- Zoro # G3006552
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 5/16 in |
Hex Width | 3/4 in |
Wrench Size | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Width | 3/4 in |
Nut Height | 5/16 in |
Dia./Thread Size | 1/2"-20 |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 5/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B95 to C35, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (55A0812-EA-50)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.080.0016)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.50, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0150)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN120)
- ZORO SELECT Jam Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51092.062.0001)
- ZORO SELECT Jam Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 10 PK (U51092.075.0001)
- ZORO SELECT Jam Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 100 PK (U51092.037.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Zinc Plated, 3/16 in Ht, 4000 PK (32NJ)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (N04181.062.0002)
- ZORO SELECT Machine Screw Nut, #6-32, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA67)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Black Oxide, 7/16 in Ht, 500 PK (50NFB)
- Zoro Select Hex Nuts