Shop All Hex Nuts
Zoro Select
Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Yellow, 21/64 in Ht, 50 PK
Mfr # U11350.050.0001
Zoro # G3319900
product price: $18.89
/pk 50, $0.38/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade A
- Finish Zinc Yellow
- Hex Height 21/64 in
- Hex Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11350.050.0001
- Zoro # G3319900
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 21/64 in |
Hex Width | 3/4 in |
Wrench Size | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Width | 0.736 to 0.750 in |
Dia./Thread Size | 1/2"-13 |
Nut Height | 0.302 in to 0.323 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade A, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Rockwell Hardness C32, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 Stainless Steel, Plain Finish, 50 PK (M51450.035.0001)
- ZORO SELECT #8-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0031)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (N01200.075.1000)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11350.025.0001)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Zinc Yellow, 3/16 in Ht, 100 PK (U11350.031.0001)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK (U11350.062.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01100.120.0001)
- ZORO SELECT Jam Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U51090.050.0001)
- ZORO SELECT Hex Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55080.060.0001)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 5 PK (U01300.125.0001)
- Zoro Select Hex Nuts