Shop All Hex Nuts
Download CAD Files
Zoro Select
Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 10 PK
Mfr # U55090.050.0001
Zoro # G3318458
CAD Available
original price:
$5.15
5% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 21/64 in
- Hex Width 3/4 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55090.050.0001
- Zoro # G3318458
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 21/64 in |
Hex Width | 3/4 in |
Wrench Size | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1/2"-13 |
Nut Height | 0.302 in to 0.323 in |
Width | 0.736 to 0.750 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0300)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 25 PK (M01210.140.0070)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M56-5.50, 78 mm Shank, 100 mm ID, Steel, Plain (M16000.560.0001)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0475)
- ZORO SELECT Jam Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 7/8 in Ht (U55090.150.0001)
- ZORO SELECT Jam Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 10 PK (U55090.043.0001)
- ZORO SELECT Jam Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht (U55090.100.0001)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08160.100.0003)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04181.056.0002)
- ZORO SELECT Jam Nut, #2-12, Steel, Zinc Plated, 1-3/32 in Ht, 10 PK (201NJ)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Zinc Plated, 17/64 in Ht, 500 PK (32NHS)
- Zoro Select Hex Nuts