Shop All Hex Nuts
Zoro Select
Jam Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK
Mfr # U51090.050.0001
Zoro # G3318701
product price: $12.65
/pk 50, $0.25/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 21/64 in
- Hex Width 3/4 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51090.050.0001
- Zoro # G3318701
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 21/64 in |
Hex Width | 3/4 in |
Wrench Size | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.302 in to 0.323 in |
Dia./Thread Size | 1/2"-13 |
Width | 0.736 to 0.750 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 10mm, PK100 (M07820.060.0010)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08726)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Brass, 6 Inserts (EZ-400-4)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.112.3600)
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51090.031.0001)
- ZORO SELECT Jam Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51090.043.0001)
- ZORO SELECT Jam Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 100 PK (U51090.037.0001)
- ZORO SELECT Thin Hex Nut, M30-1.50, Steel, Class 4, Zinc Plated, 15 mm Ht, 10 PK (M11380.300.0150)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 8, Zinc Plated, 15 mm Ht, 25 PK (M01300.180.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (N01330.037.0002)
- PRIME-LINE Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 25 PK (9087834)
- Zoro Select Hex Nuts