Shop All Hex Nuts
Zoro Select
Jam Nut, 1-3/4"-5, Carbon Steel, Grade 2, Black Oxide, 1-1/64 in Ht, 55 PK
Mfr # 4RVP6
Zoro # G7103074
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Carbon Steel
- Finish Black Oxide
- Hex Height 1-1/64 in
- Hex Width 2 5/8 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RVP6
- Zoro # G7103074
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-3/4"-5 |
Hex Height | 1-1/64 in |
Hex Width | 2 5/8 in |
Wrench Size | 2 5/8 in |
Dimensional Standards | ASME B1.1, ASME B18.18, ASME B18.2.2, SAE J122, SAE J995 |
Width | 2-5/8 in |
Nut Height | 1-15/32 in |
Dia./Thread Size | 1-3/4"-5 |
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 3/4 In.-5, Hex Width 2 5/8 in, Hex Height 1 1/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B1.1, ASME B18.18, ASME B18.2.2, SAE J122, SAE J995, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness HRC32, Thread Fit 2B, Thread Type Coarse, Package Quantity 55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 5 PK (U08200.062.0350)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 50 PK (M01210.100.0070)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 260 PK (B12411.062.0001)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07230.019.0200)
- ZORO SELECT Thin Hex Nut, M20-2.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11360.200.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK (U08110.050.0001)
- ZORO SELECT Hex Nut, M18-2.00, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01120.180.0200)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK (U11370.062.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 11/16 in Ht, 25 PK (U11095.050.0001)
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Black Oxide, 29/64 in Ht, 10 PK (U11060.075.0001)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 39/64 in Ht, 50 PK (142317-PR-50)
- Zoro Select Hex Nuts