Shop All Hex Nuts
Zoro Select
Jam Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht
Mfr # U51090.150.0001
Zoro # G3318625
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 7/8 in
- Hex Width 2 7/32 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51090.150.0001
- Zoro # G3318625
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 7/8 in |
Hex Width | 2 7/32 in |
Wrench Size | 2 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.808 in to 0.880 in |
Dia./Thread Size | 1-1/2"-6 |
Width | 2.175 to 2.250 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1 1/2 In.-6, Hex Width 2 7/32 in, Hex Height 7/8 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-MACH)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16250.037.0001)
- ZORO SELECT Bilateral Key Stock, 12 in L, 1/4 in W, 1/2 in H, 18-8 Stainless Steel (WWG700250050012)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK (33275)
- ZORO SELECT Jam Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 37/64 in Ht, 5 PK (U51090.100.0001)
- ZORO SELECT Jam Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U51090.050.0001)
- ZORO SELECT Jam Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (U51090.025.0001)
- ZORO SELECT Jam Nut, 1"-8, Steel, Zinc Plated, 35/64 in Ht, 140 PK (100NJ)
- ZORO SELECT Jam Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 7/8 in Ht (U11071.150.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-8, Steel, Grade 2HM, Black Oxide, 40 PK (U22285.112.0001)
- ZORO SELECT Hex Nut, M2.6-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002600-100P1)
- Zoro Select Hex Nuts