Shop All Hex Nuts
Zoro Select
Jam Nut, 1-1/2"-12, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht
Mfr # U11380.150.0001
Zoro # G3318990
original price:
$5.42
14% off
new price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 7/8 in
- Hex Width 2 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11380.150.0001
- Zoro # G3318990
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 7/8 in |
Hex Width | 2 7/32 in |
Wrench Size | 2 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.808 in to 0.880 in |
Width | 2.175 to 2.250 in |
Dia./Thread Size | 1-1/2"-12 |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1 1/2 In.-12, Hex Width 2 7/32 in, Hex Height 7/8 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 48 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x48)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0175)
- VAST Spring Nut, M12-1.75, 25 PK (V210 M12-25)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07097)
- ZORO SELECT Jam Nut, 9/16"-18, Carbon Steel, Grade A, Zinc Plated, 21/64 in Ht, 10 PK (U11380.056.0001)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11380.050.0001)
- ZORO SELECT Jam Nut, 1-1/4"-12, Carbon Steel, Grade A, Zinc Plated, 3/4 in Ht (U11380.125.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (U08110.037.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U04225.050.0001)
- ZORO SELECT Hex Nut, M7-1.00, A2 Stainless Steel, Not Graded, Plain, 5.50 mm Ht, 50 PK (M51080.070.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04120.120.0001)
- Zoro Select Hex Nuts