Shop All Jack Screw Standoffs
Zoro Select
Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Stainless Steel Plain, 500 PK
Mfr # 100504JM303
Zoro # G7606810
product price: $192.99
/pk 500, $0.39/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Overall Length 5/16 in
- Hex Width 3/16 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100504JM303
- Zoro # G7606810
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 5/16 in |
Hex Width | 3/16 in |
Body Length | 3/16 in |
Thread Depth | 0.1 in |
Details
Item | Jack Screw Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Jack Screws,4-40x5/16 3/16 Hex J,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 100 PK (LW12)
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBFTSCAPS103234P100)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Plain Stainless Steel (U17567.050.0350)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK (U51738.125.0001)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Steel Zinc Plated, 2000 PK (100304JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 1/2 in L, Steel Zinc Plated, 1000 PK (100804JM)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- Zoro Select Jack Screw Standoffs