Shop All Jack Screw Standoffs
Zoro Select
Jack Screw Standoff, #4-40 Thrd Sz, 3/8 in L, Steel Yellow Zinc Plated, 1500 PK
Mfr # 100604JMY
Zoro # G7603265
product price: $234.99
/pk 1500, $0.16/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Overall Length 3/8 in
- Hex Width 3/16 in
- Standoff Material Steel
- Standoff Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100604JMY
- Zoro # G7603265
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 3/8 in |
Hex Width | 3/16 in |
Body Length | 3/16 in |
Thread Depth | 0.1 in |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Yellow Zinc Plated |
System of Measurement | Inch |
Description
Jack Screws,4-40x3/8 3/16 Hex J,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw #10-32 X 1/4in Black Oxide Coated Steel 25PK (9182932)
- NEWPORT FASTENERS Jam Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 35/64 in Ht, 50 PK (839107-PR-50)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0050)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel (4806PS)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 1/4 in L, Steel Zinc Plated, 2000 PK (100404JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/8 in L, Steel Zinc Plated, 1500 PK (100604JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- PALMGREN Adjustable Jack Screw (9638958)
- Zoro Select Jack Screw Standoffs