Shop All Jack Screw Standoffs
Zoro Select
Jack Screw Standoff, #4-40 Thrd Sz, 1/2 in L, Steel Yellow Zinc Plated, 1000 PK
Mfr # 100804JMY
Zoro # G7605024
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Overall Length 1/2 in
- Hex Width 3/16 in
- Standoff Material Steel
- Standoff Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 100804JMY
- Zoro # G7605024
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/2 in |
Hex Width | 3/16 in |
Body Length | 3/16 in |
Thread Depth | 0.1 in |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Yellow Zinc Plated |
System of Measurement | Inch |
Description
Jack Screws,4-40x1/2 3/16 Hex J,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51040.080.0020)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37063)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-10CN938)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Nylon, 20 mm L, 25 PK (50M050080J020)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 1/2 in L, Steel Zinc Plated, 1000 PK (100804JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Steel Zinc Plated, 2000 PK (100304JM)
- Zoro Select Jack Screw Standoffs