Shop All Jack Screw Standoffs
Zoro Select
Jack Screw Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 500 PK
Mfr # 100804JM303
Zoro # G7605830
product price: $244.99
/pk 500, $0.49/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Overall Length 1/2 in
- Hex Width 3/16 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100804JM303
- Zoro # G7605830
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 1/2 in |
Hex Width | 3/16 in |
Body Length | 3/16 in |
Thread Depth | 0.1 in |
Details
Item | Jack Screw Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Jack Screws,4-40x1/2 3/16 Hex JA,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Plastic Screw Anchor Kit, 1" L, Nylon (8460100)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1-1/4" Dia., 9" L, Steel Zinc Plated, 4 PK (2611490)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-2-1/2-ZN)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1248KPF)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 1/2 in L, Steel Zinc Plated, 1000 PK (100804JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Steel Zinc Plated, 2000 PK (100304JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 500 PK (100304JM303)
- FOWLER JACK SCREW UTILITY SET (521040000 BOM)
- Zoro Select Jack Screw Standoffs