Shop All Pallet Jacks
Zoro Select
Jack, Pallet, Adjustable, 21 to 27 In, 48 L
Mfr # 272744
Zoro # G3292012
product price: $755.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 63 in
- Overall Width 27 in
- Color Gray
- Load Capacity 5500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 272744
- Zoro # G3292012
- UPC # 678655636693
- Country of Origin Taiwan, Province of China
- Category Pallet Jacks
Dimensions
Overall Height | 47 in |
Overall Length | 63 in |
Overall Width | 27 in |
Fork Length | 48in |
Fork Width | 6 in |
Fork Height Raised | 7 3/4 in |
Main Wheel Size | 8 in |
Fork Height Lowered | 3 in |
Width Across Forks | 21 in to 27 in |
Width Between Forks | 9 in to 5 in |
Roller Dia. | 3" |
Strokes To Maximum Lift Height | 12 |
Maximum Lifting Height | 8 in |
Axle Dia. | 3/4 in |
Turning Radius | 5 ft 10 in |
Load Wheel Diameter | 3 in |
Overall LxWxH | 63 in x 27 in x 47 in |
Back Rest Height | 15 in |
Steer Wheel Width | 2 in |
Handle Height | 48 1/2 in |
Lifting Height per Pump | 1/2 in |
Minimum Lifting Height | 3 in |
Load Wheel Width | 3 3/4 in |
Steer Wheel Diameter | 7 in |
Length | 61 in |
Depth | 47 in |
Description
5,500 lb, Fork Style Standard, Fork Type Adjustable, Fork Length 48 in, Fork Width 6 in, Width Across Forks 21 in to 27 in, Width Between Forks 9 in to 5 in, Overall Length 63 in, Overall Width 27 in, Overall Height 47 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 48 in x 6 in, Overall LxWxH 63 in x 27 in x 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SG1-CF)
- US CARGO CONTROL 1" Bent Lashing Ring w/ Mounting Clip (FH21441B)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 3ft. L (SFERSST2-03)
- HORIZON GLOBAL Fulton 2" x 20' Heavy Duty Winch Strap and Hook, Display Pack (WS20HD0600)
- ZORO SELECT Pallet Jack, 5000 lbs. Load Capacity (12U125)
- ZORO SELECT Pallet Jack, 5500 lb. Ld Cap., Manual (272861)
- ZORO SELECT Pallet Jack, All Terrain, 2000 Lb Cap (ALL-T-2)
- ZORO SELECT Pallet Jack, 4400 lb. Ld Cap., Manual (273519)
- ZORO SELECT Pallet Jack with 5000 lbs. Load Capacity (55NR93)
- ZORO SELECT Pallet Jack, Load Capacity 4400 lb. (55NR94)
- VESTIL Pramac Mini Hand Pallet Truck, 16x32 (PMC-PM5-1632)
- Zoro Select Pallet Jacks