Shop All Pallet Jacks
This Product is Discontinued
Zoro Select
Jack, Pallet, 4400 lbs (Discontinued)
Mfr # 5LA79
Zoro # G2696592
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 48"
- Overall Length 60"
- Overall Width 27"
- Color Blue
- Load Capacity 4400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LA79
- Zoro # G2696592
- UPC # 190735528945
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Length | 60" |
Overall Width | 27" |
Roller Dia. | 2-7/8" |
Fork Height Raised | 7-1/2" |
Fork Height Lowered | 2-3/4" |
Fork Width | 6-1/4" |
Fork Length | 48" |
Main Wheel Size | 7" |
Width Between Forks | 14-3/8" |
Width Across Forks | 27" |
Steer Wheel Diameter | 7 in |
Strokes To Maximum Lift Height | 12 |
Overall LxWxH | 63 in x 27 in x 48 in |
Maximum Lifting Height | 7 1/2 in |
Handle Height | 48 in |
Minimum Lifting Height | 2 3/4 in |
Load Wheel Diameter | 2 7/8 in |
Description
4,400 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 1/4 in, Width Across Forks 27 in, Width Between Forks 14 3/8 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 3/4 in, Maximum Lifting Height 7 1/2 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 63 in x 27 in x 48 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.