Shop All Chains
Zoro Select
Jack Chain, Single, Brass, Sz 16, 8Lb, 100 Ft
Mfr # 2ZDG3
Zoro # G2774037
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 16 in
- Chain Link Style Jack
- Working Load Limit 8 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZDG3
- Zoro # G2774037
- UPC # 190735944295
- Country of Origin China
- Category Chains
Dimensions
Trade Size | 16 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1/2 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Jack |
Working Load Limit | 8 lb |
Welding Type | Weldless |
Material | Brass |
Finish | Plain |
Links per Foot | 24 |
Weight per Foot | 0.03 lb |
Includes Hook | No Hook Included |
Maximum Operating Temperature | 113 Degrees F |
Minimum Operating Temperature | 23 Degrees F |
Material Thickness | 1/16 in |
Lifting Capability | Not for Lifting |
Link Type | Jack |
Description
Jack Chain, Chain Type Not Applicable, Material Brass, Lifting Capability Not for Lifting, Working Load Limit 8 lb, Trade Size 16 in, Link Inside Length 1/2 in, Link Type Jack, Overall Length 100 ft, Links per Foot 24, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 1/16 in, Weight per Foot 0.03 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-072-42-P)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-G)
- DEWALT 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-06)
- CM Anchor Shackle, 65 Ton, 78 In, 1 In Pin Dia, Round Pin, 331 In Inner Length, 206 In Inner (MC353G)
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft (2ZDH2)
- ZORO SELECT Chain, Dbl, SS, Sz 2/0,255 Lb Load, 100 Ft (2ZDJ8)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- ZORO SELECT 2" x 120 ft. Heavy Duty Plastic Chain - Yellow, Pail (51002-P)
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft (2ZDF2)
- ZORO SELECT Jack Chain, Single, Ni, Sz 18, 5 Lb, 100 Ft (2ZDF1)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 43 High Test Chain, Bright, 100' per Square Pail (T0184416)
- Zoro Select Chains