Shop All Chains
Zoro Select
Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft
Mfr # 2ZDG2
Zoro # G0475352
original price:
$55.85
26% off
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 10 in
- Chain Link Style Jack
- Working Load Limit 43 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZDG2
- Zoro # G0475352
- UPC # 190735941782
- Country of Origin China
- Category Chains
Dimensions
Trade Size | 10 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 7/8 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Jack |
Working Load Limit | 43 lb |
Welding Type | Weldless |
Material | Steel |
Finish | Brass |
Links per Foot | 13 |
Lifting Capability | Not for Lifting |
Link Type | Jack |
Maximum Operating Temperature | 113 Degrees F |
Includes Hook | No Hook Included |
Material Thickness | 1/8 in |
Minimum Operating Temperature | 23 Degrees F |
Weight per Foot | 0.13 lb |
Description
Jack Chain, Chain Type Not Applicable, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 43 lb, Trade Size 10 in, Link Inside Length 7/8 in, Link Type Jack, Overall Length 100 ft, Links per Foot 13, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Brass, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 1/8 in, Weight per Foot 0.13 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 61 x 23" (GMK81UAE)
- SE-KURE Dome Forklift Mirror, 8 (DCVO-PC-30T-PB)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- ZORO SELECT Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft (2ZDE8)
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft (2ZDF5)
- ZORO SELECT Jack Chain, Single, SS, Sz 14, 16 Lb, 100 Ft (2ZDG9)
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft (2ZDH9)
- ZORO SELECT Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft (2ZDF6)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Galvanized, 60' per Square Pail (T0184536)
- Zoro Select Chains, Ropes & Cables