Shop All Bent Bolt Anchors
Zoro Select
J-Hook, 5/8"-11, 8" L, Carbon Steel Plain, 5 PK
Mfr # 5MWT9
Zoro # G9516455
original price:
$29.58
10% off
new price: $26.59
/pk 5, $5.32/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Anchor Bolt Type J-Hook
- Material Carbon Steel
- Compatible Material Concrete
- Finish Plain
- Neck Type Special Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MWT9
- Zoro # G9516455
- Country of Origin Unknown
- Category Bent Bolt Anchors
Dimensions
Thread Size | 5/8"-11 |
Body Length | 8" |
Thread Length | 3 in |
Head Height | 63 Degrees |
Head Dia. | 1.250 in |
Drill Size | 3 in |
Hook Length | 1-1/4" |
Anchor Diameter | 5/8 in |
Description
J Bolt, Thread Size 5/8 In.-11, Anchor Diameter 5/8 in, Body Length 8 in, Thread Length 3 in, Hook Length 1 1/4 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 120,000 psi, Anchor Bolt Type J Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 5, Compatible Material Concrete, Features Heat Treated, Material Quality Standards E5, E8, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 12 PK (79411)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.016.0062)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (63726)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-45)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain (45183)
- ZORO SELECT J-Hook, 5/8"-11, 5" L, Carbon Steel Plain, 10 PK (5MWT7)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Plain (45129)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain (45198)
- MIDWEST FASTENER L-Hook, 3/8"-16, 8" L, Steel Hot Dipped Galvanized, 25 PK (09401)
- Zoro Select Bent Bolt Anchors