Shop All Bent Bolt Anchors
Zoro Select
J-Hook, 5/8"-11, 6" L, Carbon Steel Plain, 10 PK
Mfr # 5MWT8
Zoro # G5869132
original price:
$61.00
10% off
new price: $54.69
/pk 10, $5.47/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Anchor Bolt Type J-Hook
- Material Carbon Steel
- Compatible Material Concrete
- Finish Plain
- Neck Type Special Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MWT8
- Zoro # G5869132
- Country of Origin Unknown
- Category Bent Bolt Anchors
Dimensions
Thread Size | 5/8"-11 |
Body Length | 6" |
Thread Length | 3 in |
Drill Size | 3 in |
Head Dia. | 1.250 in |
Head Height | 63 Degrees |
Hook Length | 1-1/4" |
Anchor Diameter | 5/8 in |
Description
J Bolt, Thread Size 5/8 In.-11, Anchor Diameter 5/8 in, Body Length 6 in, Thread Length 3 in, Hook Length 1 1/4 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 120,000 psi, Anchor Bolt Type J Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 5, Compatible Material Concrete, Features Heat Treated, Material Quality Standards E5, E8, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (A0030160600ZYD)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 4 PK (65143)
- RECOIL Pro Series Recoil Kit, UNF, 10-32, 12 pcs. (34606)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- ZORO SELECT L-Hook, 1/2"-13, 10" L, Carbon Steel Plain, 25 PK (U17122.050.1000)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Plain, 25 PK (U17122.037.0600)
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Plain (45192)
- ZORO SELECT L-Hook, 3/4"-10, 8" L, Carbon Steel Plain (45193)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Plain (45200)
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Hot Dipped Galvanized (45215)
- ZORO SELECT J-Hook, 1/2"-13, 5" L, Carbon Steel Plain, 10 PK (5MWT6)
- Zoro Select Cast-In Anchors