Shop All Bent Bolt Anchors
Zoro Select
J-Hook, 5/8"-11, 5" L, Carbon Steel Plain, 10 PK
Mfr # 5MWT7
Zoro # G5913232
product price: $39.65
/pk 10, $3.97/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Anchor Bolt Type J-Hook
- Material Carbon Steel
- Compatible Material Concrete
- Finish Plain
- Neck Type Special Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MWT7
- Zoro # G5913232
- Country of Origin Unknown
- Category Bent Bolt Anchors
Dimensions
Thread Size | 5/8"-11 |
Body Length | 5" |
Thread Length | 3 in |
Drill Size | 3 in |
Head Height | 63 Degrees |
Head Dia. | 1.250 in |
Hook Length | 1-1/4" |
Anchor Diameter | 5/8 in |
Details
Anchor Bolt Type | J-Hook |
Material | Carbon Steel |
Compatible Material | Concrete |
Finish | Plain |
Material Grade/Class | Grade 5 |
Neck Type | Special Bend |
Thread Type | Coarse |
Item | Bend Bolt Anchor |
Grade | RC 24-34 |
Fastener Thread Direction | Right Hand |
Head Type | 63 Degree |
Fastener Thread Type | UNC (Coarse) |
Tensile Strength | 120,000 psi |
System of Measurement | Inch |
Removable | Permanent |
Industry Standards | E5, E8 |
Description
J Bolt, Thread Size 5/8 In.-11, Anchor Diameter 5/8 in, Body Length 5 in, Thread Length 3 in, Hook Length 1 1/4 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 120,000 psi, Anchor Bolt Type J Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 5, Compatible Material Concrete, Industry Standards E5, E8, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Siding Nail, 13-11/16 in L, 15 ga, Galvanized, Flat Head, 3600 PK (DWC6R90BDG)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (4CAN9)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 560 PK (07718)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-1/4 in Shaft Dia, 5 PK (U36000.225.0001)
- ZORO SELECT L-Hook, 5/8"-11, 12" L, Carbon Steel Plain (45190)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain, 25 PK (U17122.050.0800)
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Plain (53776)
- ZORO SELECT L-Hook, 1/2"-13, 12" L, Carbon Steel Hot Dipped Galvanized (53764)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Hot Dipped Galvanized (45227)
- ZORO SELECT L-Hook, 1/2"-13, 18" L, Carbon Steel Hot Dipped Galvanized (45213)
- ZORO SELECT L-Hook, 1"-8, 24" L, Carbon Steel Hot Dipped Galvanized (45231)
- Zoro Select Cast-In Anchors