Shop All Bent Bolt Anchors
Zoro Select
J-Hook, 1/2"-13, 5" L, Carbon Steel Plain, 10 PK
Mfr # 5MWT6
Zoro # G6036895
original price:
$34.85
6% off
new price: $32.69
/pk 10, $3.27/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Anchor Bolt Type J-Hook
- Material Carbon Steel
- Compatible Material Concrete
- Finish Plain
- Neck Type Special Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MWT6
- Zoro # G6036895
- Country of Origin Unknown
- Category Bent Bolt Anchors
Dimensions
Thread Size | 1/2"-13 |
Body Length | 5" |
Thread Length | 5 in |
Head Dia. | 1.250 in |
Head Height | 63 Degrees |
Drill Size | 3" |
Hook Length | 1-1/4" |
Anchor Diameter | 1/2 in |
Details
Anchor Bolt Type | J-Hook |
Material | Carbon Steel |
Compatible Material | Concrete |
Finish | Plain |
Material Grade/Class | Grade 5 |
Neck Type | Special Bend |
Thread Type | Coarse |
Item | Bend Bolt Anchor |
Head Type | 63 Degree |
Fastener Thread Direction | Right Hand |
Tensile Strength | 120,000 psi |
Fastener Thread Type | UNC (Coarse) |
System of Measurement | Inch |
Grade | RC 24-34 |
Removable | Permanent |
Industry Standards | E5, E8 |
Description
J Bolt, Thread Size 1/2 In.-13, Anchor Diameter 1/2 in, Body Length 5 in, Thread Length 5 in, Hook Length 1 1/4 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 120,000 psi, Anchor Bolt Type J Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 5, Compatible Material Concrete, Industry Standards E5, E8, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04172.050.0250)
- TEI FASTNERS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1-1/2 in L, 10 PK (NY1420-112HH-UF01)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0200)
- AFTERMARKET S8460 Pear Linch Pin, Pin 11mm x 70mm Fits Vicon (S.8460-SPX)
- ZORO SELECT L-Hook, 5/8"-11, 10" L, Carbon Steel Plain (45189)
- ZORO SELECT L-Hook, 1/2"-13, 6" L, Carbon Steel Plain, 25 PK (U17122.050.0600)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Plain (45200)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- ZORO SELECT L-Hook, 3/8"-16, 8" L, Carbon Steel Plain (45129)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Hot Dipped Galvanized (45227)
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Hot Dipped Galvanized (45112)
- Zoro Select Cast-In Anchors