Shop All Drain Components
This Product is Discontinued
Zoro Select
J-Bend, 1-1/2" Pipe dia., Chrome, Gauge: 22 (Discontinued)
Mfr # GTU-1546
Zoro # G4550680
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip x FNPT
- Length (In.) 5-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTU-1546
- Zoro # G4550680
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Length (In.) | 5-1/2 |
Details
Item | J-Bend |
Material of Construction - Drains | Brass |
Color - Drains | Chrome |
Connection - Drains | Slip x FNPT |
Material of Construction | Brass |
Color | Chrome |
Gauge | 22 |
Includes | Slip Nuts and Washer |
For Use With | Kitchen Drain Traps |
Drain Material | Chrome-Plated Brass |
Grid Material | Brass |
Product Type | J-Bend |
Description
J-Bend, Product Type J-Bend, Includes Slip Nuts and Washer, Gauge 22, Color Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.