Shop All Metal Wheels
Zoro Select
Iron Tread Wheel, 6", 2000 lb.
Mfr # 400K32
Zoro # G4549323
original price:
$33.99
16% off
new price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Caster Load Rating Range Medium-Duty
- Load Rating 2,000 lb
- Caster Wheel/Tread Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K32
- Zoro # G4549323
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in |
Description
Iron Tread Wheel, 2,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Ductile Iron Wheel/Tread Material, Extra Hard, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Swivel Caster, Thermoplastic Rubber 5 In (131030)
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- ZORO SELECT Conveyor Table, 13In. Between Frame (33VE06)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L (29AK53)
- ZORO SELECT Caster Wheel, Cast Iron, 1400 lb., Gray (26Y440)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1000 lb. (5VJ80)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2500 lb. (5VJ71)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 2725 lb. (250 CI1H)
- ZORO SELECT Castr Whel, Stel, 6 in., 12,000 lb., 179 BHN (W-630-FSH-1)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 4500 lb. (WFT-82H-1)
- Zoro Select Metal Wheels