Shop All Document Protection
Zoro Select
Invoice Envelope, Orange, PK1000
Mfr # PL17
Zoro # G008391176
product price: $28.75
/pk 1000, $0.03/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Location Side Loading
- Outside Height 4 1/2 in
- Outside Length 5 1/2 in
- Color Orange
- Packing List Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL17
- Zoro # G008391176
- UPC # 841436023085
- Country of Origin China
- Category Document Protection
Dimensions
Outside Height | 4 1/2 in |
Outside Length | 5 1/2 in |
Details
Item | Invoice Envelope |
Opening Location | Side Loading |
Color | Orange |
Packing List Type | General Purpose |
Message | Invoice Enclosed |
Message Location | Centered |
Description
Invoice Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Invoice Enclosed, Outside Height 4 1/2 in, Outside Length 5 1/2 in, Color Orange, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Packing List Envelopes, 7L x 5-1/2W, Clear, 1000PK (354712)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37004-1 Autowriter Pen White (USC-37004-1)
- BSC PREFERRED 2'' x 55 yds. Blue Tape Logic Carton Sealing Tape, 18PK (T90122B18PK)
- TORO POWER CURVE SNOTHRWR 18"" (38381)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL520)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK25 (10E854)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL19)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL24)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK50 (10E855)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 6" x 9", Clear, 1000/Case (PL474)
- Zoro Select Protective Packaging