Shop All Internally-Threaded Rods & Studs
Zoro Select
Internally-Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain Finish, Round
Mfr # LINK43706IA
Zoro # G3388637
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 7/16"-20
- Thread Length A 1 3/8 in
- Thread Length B 1 3/8 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LINK43706IA
- Zoro # G3388637
- Country of Origin United States
- Category Internally-Threaded Rods & Studs
Dimensions
Thread Size A | 7/16"-20 |
Thread Size B | 7/16"-20 |
Thread Length A | 1 3/8 in |
Thread Length B | 1 3/8 in |
Length | 6 in |
Dia./Thread Size | 7/16"-20 |
Workable Length | 4-5/8" |
Overall Length | 6 in |
Thread Length Type | Equal |
Rod Outside Diameter | 9/16 in |
Description
Internally Threaded Stud, Material Aluminum, Finish Plain, Overall Length 6 in, Thread Size A 7/16 In.-20, Thread Length A 1 3/8 in, Thread Size B 7/16 In.-20, Thread Length B 1 3/8 in, Tensile Strength 35,000 psi, System of Measurement Inch, Rockwell Hardness B85 Min, Rod Outside Diameter 9/16 in, Rod Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel Plain, 50 PK (WW-3830)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (U27101.025.0100)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (25C75KFC)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB41)
- ZORO SELECT Internally-Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 6 in, Aluminum, Plain Finish, Round (LINK37506IA)
- ZORO SELECT Internally-Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 18 in, Steel, Zinc Plated Finish (LINK31218IZ)
- ZORO SELECT Internally-Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 6 in, Aluminum, Plain Finish, Hex (LINKT064)
- ZORO SELECT Internally-Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK31212IZ)
- ZORO SELECT Internally-Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 6 in, Steel, Zinc Plated Finish (LINK31206IZ)
- ZORO SELECT Internally-Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK21812IZ)
- BSC PREFERRED Connecting Rod Aluminum 3/4-16 Internal Thread 24 Overall Length (6516K86)
- Zoro Select Partially-Threaded Rods & Studs