Shop All Internally-Threaded Rods & Studs
Zoro Select
Internally-Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 6 in, Aluminum, Plain Finish, Round
Mfr # LINK500061A
Zoro # G3360357
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 1/2"-20
- Thread Length A 1 1/2 in
- Thread Length B 1 1/2 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LINK500061A
- Zoro # G3360357
- Country of Origin United States
- Category Internally-Threaded Rods & Studs
Dimensions
Thread Size A | 1/2"-20 |
Thread Size B | 1/2"-20 |
Thread Length A | 1 1/2 in |
Thread Length B | 1 1/2 in |
Length | 6 in |
Overall Length | 6 in |
Dia./Thread Size | 1/2"-20 |
Thread Length Type | Equal |
Workable Length | 4-1/2" |
Rod Outside Diameter | 5/8 in |
Description
Internally Threaded Stud, Material Aluminum, Finish Plain, Overall Length 6 in, Thread Size A 1/2 In.-20, Thread Length A 1 1/2 in, Thread Size B 1/2 In.-20, Thread Length B 1 1/2 in, Tensile Strength 35,000 psi, System of Measurement Inch, Rockwell Hardness B85 Min, Rod Outside Diameter 5/8 in, Rod Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/8, PK100 (U07840.037.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WM188)
- ZORO SELECT High Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 50 PK (M51400.100.0001)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- ZORO SELECT Internally-Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK25006IZ)
- ZORO SELECT Internally-Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK25012IZ)
- ZORO SELECT Internally-Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 4 in, Aluminum, Plain Finish, Hex (LINKT158)
- ZORO SELECT Internally-Threaded Rod, 7/16"-20 Thread to 7/16"-20 Thread, 1 ft, Aluminum, Plain Finish, Round (LINK43712IA)
- ZORO SELECT Internally-Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 6 in, Steel, Zinc Plated Finish (LINK31206IZ)
- ZORO SELECT Internally-Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 18 in, Aluminum, Plain Finish, Round (LINK62518IA)
- BSC PREFERRED Connecting Rod 18-8 Stainless Steel 18 Overall Length 1/4-28 Thread (6516K411)
- Zoro Select Internally-Threaded Rods & Studs