Shop All Internally-Threaded Rods & Studs
Zoro Select
Internally-Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 1 ft, Aluminum, Plain Finish, Round
Mfr # LINK37512IA
Zoro # G2921861
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Aluminum
- Thread Coverage Partially
- Threaded Rod Finish Plain
- Thread Length A 1 1/4 in
- Thread Size B 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LINK37512IA
- Zoro # G2921861
- Country of Origin United States
- Category Internally-Threaded Rods & Studs
Dimensions
Thread Size A | 3/8"-24 |
Thread Length A | 1 1/4 in |
Thread Size B | 3/8"-24 |
Thread Length B | 1 1/4 in |
Length | 1 ft |
Thread Length Type | Equal |
Overall Length | 12 in |
Workable Length | 10-3/4" |
Dia./Thread Size | 3/8"-24 |
Rod Outside Diameter | 7/16 in |
Description
Internally Threaded Rod, Material Aluminum, Finish Plain, Overall Length 12 in, Thread Size A 3/8 In.-24, Thread Length A 1 1/4 in, Thread Size B 3/8 In.-24, Thread Length B 1 1/4 in, Tensile Strength 35,000 psi, System of Measurement Inch, Rockwell Hardness B85 Min, Rod Outside Diameter 7/16 in, Rod Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt 15/32 in ID, Steel, Zinc Plated, 20 PK (U17210.046.0159)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (3059)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0062)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Stainless Steel Plain, 10 PK (1710SS0)
- ZORO SELECT Internally-Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 18 in, Aluminum, Plain Finish, Round (LINK37518IA)
- ZORO SELECT Internally-Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain Finish, Round (LINK50018IA)
- ZORO SELECT Internally-Threaded Rod, 7/16"-20 Thread to 7/16"-20 Thread, 1 ft, Aluminum, Plain Finish, Round (LINK43712IA)
- ZORO SELECT Internally-Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 4 in, Aluminum, Plain Finish, Hex (LINKT158)
- ZORO SELECT Internally-Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK31212IZ)
- ZORO SELECT Internally-Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain Finish, Hex (LINKT128)
- AMPG Connect Rod, 1/4-28 Int Thrd, 6 Lg Stl Zn, 1/4-28 Thread to Steel, Zinc Plt Finish, Round (LINK25006IRL)
- Zoro Select Partially-Threaded Rods & Studs