Shop All Individual & Bulk O-Rings
Zoro Select
Internally Lubricated Buna-N O-Ring, Dash 016, PK25
Mfr # ZUSAH70LUB016
Zoro # G1651686
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 016
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70LUB016
- Zoro # G1651686
- UPC # 193005223748
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.614" |
Nominal Outside Dia. | 3/4" |
Actual Outside Dia. | 0.754" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Item | O-Ring |
Dash Number | 016 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -30° to 250° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Application | Internally Lubricated |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Internally Lubricated |
Properties | Internally Lubricated, Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.6 in, Actual Width 0.07 in, Dash Number 016, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.754 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-231 Square O-Ring ID: 2 5/8, CS 1/8, OD 2 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R231x2)
- ACORN PARTS O-Rings, PK 10 (0410-016-001)
- PRIME-LINE Bronze, Left Hand, Casement Window Locking Handle Single Pack (H 3543)
- MSI Doverton Gray SAMPLE Clay Brick Herringbone Mosaic Tile (ZOR-MD-0539-SAM)
- ZORO SELECT O-Ring, Dash 208, PTFE, 0.13 In., PK10 (1RGH4)
- ZORO SELECT O-Ring, Dash 442, Viton, 0.27 In., PK2 (U38871.025.0725)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0380)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 in., PK500 (109FB7)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 130mm ID (ZUSAV2.5X130)
- ZORO SELECT O-Ring, Dash 206, Buna N, 0.13 In., PK100 (1RHF8)
- ZORO SELECT O-Ring, Dash 139, Viton, 0.1 In., PK10 (U38871.009.0218)
- Zoro Select Individual & Bulk O-Rings