Shop All Individual & Bulk O-Rings
Zoro Select
Internally Lubricated Buna-N O-Ring, Dash 013, PK25
Mfr # ZUSAH70LUB013
Zoro # G1651546
product price: $9.85
/pk 25, $0.39/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70LUB013
- Zoro # G1651546
- UPC # 193005223717
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.426" |
Nominal Outside Dia. | 9/16" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.566" |
Details
Item | O-Ring |
Dash Number | 013 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Internally Lubricated |
FDA Approved | No |
Temp. Range | -30° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Internally Lubricated |
Properties | Internally Lubricated, Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 013, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Satin Chrome Strike 40HST1626 (40HST1626)
- JACKSON Aluminum Finish Offset Arm W/ Maximum Preload - For Use W/ 201129 Slide Channel Assembly (201149628)
- CODEL DOORS 34" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2170MHCCAR)
- DIGILOCK Electronic Keyless Lock, Zinc, RFID (DAR1-ATS1-619-01-2D)
- ZORO SELECT O-Ring, Silicone, Dash 369, 8, 8.395, PK5 (U38883.018.0800)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38875.012.0287)
- ZORO SELECT Square Profile Viton O-Ring, Dash 226, PK5 (ZUSAVSQ70226)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 134, PK25 (ZUSAH50134)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 22mm ID, PK100 (ZUSAH1.5X22)
- ZORO SELECT O-Ring, Dash 228, Neoprene, 0.13 In., PK50 (1BUZ6)
- X1 TOOLS R-07 O-Ring ID: 10 mm, CS: 2.5 mm, OD: 15 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0007x30)
- Zoro Select Individual & Bulk O-Rings